Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Filler
Mfr # SCE-84FP
Zoro # G711154327
product price: $103.09
/ea
Free Shipping & Returns
$103.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71.69 in
- Width 9.75 in
- Length 0.13 in
- Application Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel.
- Depth 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-84FP
- Zoro # G711154327
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 71.69 in |
Width | 9.75 in |
Length | 0.13 in |
Depth | 0.13" |
Details
Item | Plate |
Application | Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel. |
Description | Plate, Filler |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- THERMWELL PRODUCTS Thermwell 471062 Automatic Door Bottom Weatherstrip (471062)
- Saginaw Control & Engineering Enclosure Covers & Accessories