Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Barrier
Mfr # SCE-BP7818
Zoro # G911154189
product price: $336.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$336.59
Free 30-Day Returns
Key Features
- Height 77.94 in
- Width 15.44 in
- Length 1.63 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP7818
- Zoro # G911154189
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 77.94 in |
Width | 15.44 in |
Length | 1.63 in |
Depth | 1.63" |
Details
Item | Plate |
Color | White |
Finish | Powder Coated |
Description | Plate, Barrier |
Application | Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- KILLARK Killark Tumbler Switch (XS-21C)
- GROTE LED Flasher, North American (JSO) (44892)
- DECORA Thermoplastic Cover 1G (04996-0GY)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- Saginaw Control & Engineering Enclosure Covers & Accessories