Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Barrier
Mfr # SCE-BP5618
Zoro # G311154284
product price: $296.59
/ea
Free Shipping & Returns
$296.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 55.94 in
- Width 16.44 in
- Length 1.63 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP5618
- Zoro # G311154284
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 55.94 in |
Width | 16.44 in |
Length | 1.63 in |
Depth | 1.63" |
Details
Item | Plate |
Color | White |
Finish | Powder Coated |
Application | Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included. |
Description | Plate, Barrier |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Double Crimp, Vinyl, 22-16, PK50 (31A495)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- Saginaw Control & Engineering Enclosure Covers & Accessories