Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Barrier
Mfr # SCE-BP4412
Zoro # G311154635
product price: $239.89
/ea
Free Shipping & Returns
$239.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 43.94 in
- Width 10.44 in
- Length 1.63 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP4412
- Zoro # G311154635
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 43.94 in |
Width | 10.44 in |
Length | 1.63 in |
Depth | 1.63" |
Details
Item | Plate |
Color | White |
Finish | Powder Coated |
Description | Plate, Barrier |
Application | Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T991A1061 Temp Control (T991A1061)
- LEVITON Receptacle (T5632-HGW)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55D)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories