Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Barrier
Mfr # SCE-BP3812
Zoro # G611154618
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37.94 in
- Width 10.44 in
- Length 1.63 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP3812
- Zoro # G611154618
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 37.94 in |
Width | 10.44 in |
Length | 1.63 in |
Depth | 1.63" |
Details
Item | Plate |
Color | White |
Finish | Powder Coated |
Application | Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included. |
Description | Plate, Barrier |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- GARDNER BENDER Tube Heat Shrink 160Pc 3In Blk (HST-ASTB)
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins (S61200FCS0)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- Saginaw Control & Engineering Enclosure Covers & Accessories