Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Barrier
Mfr # SCE-BP2108
Zoro # G311153409
product price: $165.29
/ea
Free Shipping & Returns
$165.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 6.84 in
- Length 1.63 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP2108
- Zoro # G311153409
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 21 in |
Width | 6.84 in |
Length | 1.63 in |
Depth | 1.63" |
Details
Item | Plate |
Color | White |
Finish | Powder Coated |
Application | Designed to be installed on the back panel of enclosures to provide protection against Arc Flash the height of the sub-plate, and allowing separation of the high voltage and low voltage within the enclosure. Made of heavy gauge carbon steel and powder coated white. Mounting hardware included. |
Description | Plate, Barrier |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- NVENT HOFFMAN Mild Steel Vented Enclosure, 28 in H, 12-3/4 in D (T1F80LP)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, PVC (8100PVG)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- Saginaw Control & Engineering Enclosure Covers & Accessories