Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Pedestal
Mfr # SCE-PE22
Zoro # G611164648
product price: $427.19
/ea
Free Shipping & Returns
$427.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.38 in
- Width 8 in
- Length 8 in
- Color Gray
- Finish Brushed/Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PE22
- Zoro # G611164648
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 21.38 in |
Width | 8 in |
Length | 8 in |
Depth | 8.00" |
Details
Color | Gray |
Finish | Brushed/Powder Coated |
Application | Designed to allow desktop workstations to be floor mounted. Gasket and hardware provided to attach to workstation. Made from heavy gauge carbon steel. ''SS'' pedestal is made from Type 304 stainless steel. |
Description | Pedestal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- RACO Electrical Box Cover, Round, 6208, Flush Cover (6208)
- BRADY Sleeve, 1 in W, 1 43/64 in H, Die-cut (M6-1000-1-342-WT)
- MARINCO 6370CR 50Amp/125V Wire Dockside Receptacle (6370CR)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- Saginaw Control & Engineering Enclosure Covers & Accessories