Shop All Push Button Enclosures
Saginaw Control & Engineering
PBXI Enclosure
Mfr # SCE-4PBXI
Zoro # G311153348
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.00"
- Width 4.00"
- Finish ANSI-61 gray powder coating inside and out.
- Depth 4.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-4PBXI
- Zoro # G311153348
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 10.00" |
Width | 4.00" |
Depth | 4.75" |
Details
Finish | ANSI-61 gray powder coating inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | PBXI Enclosure |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Compr Coupling, 4", Steel (2956)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS2)
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT (MJN1Z-E-RP-AC120)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328R)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- Saginaw Control & Engineering Switches