Shop All Push Button Enclosures
Saginaw Control & Engineering
PBX Enclosure
Mfr # SCE-9PBX
Zoro # G611154281
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.50"
- Width 8.50"
- Finish ANSI-61 gray powder coating inside and out.
- Depth 4.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9PBX
- Zoro # G611154281
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 9.50" |
Width | 8.50" |
Depth | 4.75" |
Details
Finish | ANSI-61 gray powder coating inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Notes | Add ''I'' to catalog number to receive with 22.5mm hole diameter |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back |
Description | PBX Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80°C, 12/24V AC, 120V AC (31EJ02)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- MERSEN Pwr Dist Block, 380A, 3P, 6P Secondary, 600V (MPDB66463)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- WIEGMANN Enclosure, Push Button (PB9)
- Saginaw Control & Engineering Push Buttons & Indicators