Shop All Push Button Enclosures
Saginaw Control & Engineering
PBX Enclosure
Mfr # SCE-6PBX-RAL1018
Zoro # G311157827
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.50"
- Width 6.25"
- Finish RAL 1018 Yellow powder coat inside and out.
- Depth 4.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-6PBX-RAL1018
- Zoro # G311157827
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 9.50" |
Width | 6.25" |
Depth | 4.75" |
Details
Finish | RAL 1018 Yellow powder coat inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5mm); Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Description | PBX Enclosure |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK62)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- Saginaw Control & Engineering Push Button Enclosures