Shop All Push Button Enclosures
Saginaw Control & Engineering
PBX Enclosure
Mfr # SCE-10PBX
Zoro # G911156251
product price: $130.09
/ea
Free Shipping & Returns
$130.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.00"
- Width 6.25"
- Finish ANSI-61 gray powder coating inside and out.
- Depth 4.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-10PBX
- Zoro # G911156251
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 14.00" |
Width | 6.25" |
Depth | 4.75" |
Details
Finish | ANSI-61 gray powder coating inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back |
Description | PBX Enclosure |
Notes | Add ''I'' to catalog number to receive with 22.5mm hole diameter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- GARDNER BENDER Wire Connector, Push-In, 8-Port, PK50 (10-PC8)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SCHNEIDER ELECTRIC Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 4 cut outs, 22mm (XAPA1104)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- Saginaw Control & Engineering Push Button Enclosures