Shop All Push Button Enclosures
Saginaw Control & Engineering
PBGX Enclosure
Mfr # SCE-9PBGX
Zoro # G611154519
product price: $105.19
/ea
Free Shipping & Returns
$105.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.50"
- Width 6.25"
- Depth 4.25"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
- Construction 0.063 In.carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way miniature pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 in; Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9PBGX
- Zoro # G611154519
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 8.50" |
Width | 6.25" |
Depth | 4.25" |
Details
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Construction | 0.063 In.carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way miniature pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 in; Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Description | PBGX Enclosure |
Notes | The "PBGX" line is smaller and has closer gaps compared with the "PBX" line of enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (825)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- ALLEN BRADLEY GREY METAL PUSHBUTTON ENCLOSURE (800E-2MM)
- Saginaw Control & Engineering Push Buttons & Indicators