Shop All Push Button Enclosures
Saginaw Control & Engineering
PBGX Enclosure
Mfr # SCE-2PBGX
Zoro # G411157246
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.13"
- Width 3.25"
- Depth 3.50"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
- Description PBGX Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-2PBGX
- Zoro # G411157246
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 5.13" |
Width | 3.25" |
Depth | 3.50" |
Details
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | PBGX Enclosure |
Construction | 0.063 In.carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way miniature pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 in; Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Notes | The "PBGX" line is smaller and has closer gaps compared with the "PBX" line of enclosures |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12" L Beadle Wrap Black PK 15 (45-12BEADBK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- TRIPP LITE Cable Manager, Dbl Finger Duct, Cover, 6ft (SRCABLEDUCTVRT)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- Saginaw Control & Engineering Switches