Shop All Push Button Enclosures
Saginaw Control & Engineering
PBGX Enclosure
Mfr # SCE-1PBGX
Zoro # G811154449
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25"
- Width 3.25"
- Depth 3.50"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
- Notes The "PBGX" line is smaller and has closer gaps compared with the "PBX" line of enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1PBGX
- Zoro # G811154449
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 3.25" |
Width | 3.25" |
Depth | 3.50" |
Details
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Notes | The "PBGX" line is smaller and has closer gaps compared with the "PBX" line of enclosures |
Construction | 0.063 In.carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way miniature pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 in; Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Description | PBGX Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Clipper Wide Treadle - Momentary (643-S)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- Saginaw Control & Engineering Push Buttons & Indicators