Shop All Push Button Enclosures
Saginaw Control & Engineering
PBGX Enclosure
Mfr # SCE-12PBGX
Zoro # G811156597
product price: $117.59
/ea
Free Shipping & Returns
$117.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.38"
- Width 6.25"
- Depth 4.25"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
- Description PBGX Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12PBGX
- Zoro # G811156597
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 10.38" |
Width | 6.25" |
Depth | 4.25" |
Details
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | PBGX Enclosure |
Construction | 0.063 In.carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way miniature pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 in; Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Notes | The "PBGX" line is smaller and has closer gaps compared with the "PBX" line of enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKR005)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red (WWNUT-12-RD-100)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- SCHNEIDER ELECTRIC Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 4 cut outs, 22mm (XAPA1104)
- Saginaw Control & Engineering Switches