Shop All Push Button Enclosures
Saginaw Control & Engineering
PBAI Enclosure
Mfr # SCE-9PBAI
Zoro # G911154509
product price: $163.29
/ea
Free Shipping & Returns
$163.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.50"
- Width 8.50"
- Finish ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white.
- Depth 7.88"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9PBAI
- Zoro # G911154509
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 9.50" |
Width | 8.50" |
Depth | 7.88" |
Details
Finish | ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for all standard brands of oil-tight pushbuttons, switches, and pilot lights where slanted surfaces are desired. It offers protection from dust, dirt, oil and water. |
Description | PBAI Enclosure |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Mounting feet included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- SQUARE D Control Station Part (9001BOC361)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- Saginaw Control & Engineering Push Buttons & Indicators