Shop All Push Button Enclosures
Saginaw Control & Engineering
PBAI Enclosure
Mfr # SCE-6PBAI
Zoro # G711157212
product price: $138.39
/ea
Free Shipping & Returns
$138.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 8.50"
- Finish ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white.
- Depth 6.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-6PBAI
- Zoro # G711157212
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 7.25" |
Width | 8.50" |
Depth | 6.75" |
Details
Finish | ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Mounting feet included. |
Application | Designed to offer protection for all standard brands of oil-tight pushbuttons, switches, and pilot lights where slanted surfaces are desired. It offers protection from dust, dirt, oil and water. |
Description | PBAI Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HONEYWELL Q340A1074 30Mv Thermocouple 24" (Q340A1074)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- HUBBELL Receptacle Cord Clamp Kit (CC100)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- NVENT HOFFMAN Pushbutton Enclosure, 4.50 in. H, Steel (ED1PB1)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PBXD1)
- Saginaw Control & Engineering Push Button Enclosures