Shop All Push Button Enclosures
Saginaw Control & Engineering
PBAI Enclosure
Mfr # SCE-4SPBAI
Zoro # G911153533
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Finish ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white.
- Width 6.25"
- Depth 6.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-4SPBAI
- Zoro # G911153533
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 7.25" |
Width | 6.25" |
Depth | 6.75" |
Details
Finish | ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Mounting feet included. |
Description | PBAI Enclosure |
Application | Designed to offer protection for all standard brands of oil-tight pushbuttons, switches, and pilot lights where slanted surfaces are desired. It offers protection from dust, dirt, oil and water. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (FNQ-R-6/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- Saginaw Control & Engineering Push Buttons & Indicators