Shop All Push Button Enclosures
Saginaw Control & Engineering
PBA Enclosure
Mfr # SCE-9PBA
Zoro # G611153444
product price: $163.29
/ea
Free Shipping & Returns
$163.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.50"
- Finish ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white.
- Width 8.50"
- Depth 7.88"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9PBA
- Zoro # G611153444
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 9.50" |
Width | 8.50" |
Depth | 7.88" |
Details
Finish | ANSI-61 gray powder coating inside and out; Optional sub-panels are powder coated white. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for all standard brands of oil-tight pushbuttons, switches, and pilot lights where slanted surfaces are desired. It offers protection from dust, dirt, oil and water. |
Notes | Add ''I'' to catalog number to receive with 22.5mm hole diameter |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5 mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Mounting feet included. |
Description | PBA Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 15 min. (C515M)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Blue (160206-2100)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 1 Hole, Metal (XAPG19201)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- CROUSE HINDS Pushbutton Enclosure (EDS271-SA)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- Saginaw Control & Engineering Push Button Enclosures