Shop All Push Button Enclosures
Saginaw Control & Engineering
PB Enclosure
Mfr # SCE-4PBI
Zoro # G911153212
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25"
- Finish ANSI-61 gray powder coat inside and out.
- Width 3.25"
- Depth 2.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-4PBI
- Zoro # G911153212
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 10.25" |
Width | 3.25" |
Depth | 2.75" |
Details
Finish | ANSI-61 gray powder coat inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Description | PB Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 2.2-3.2A Amp 3Hp Manual Starter (3RV1021-1DA10)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Male (ATD9MCK)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- Saginaw Control & Engineering Switches