Shop All Push Button Enclosures
Saginaw Control & Engineering
PB Enclosure
Mfr # SCE-4PB-RAL1018
Zoro # G911157807
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25"
- Finish RAL 1018 Yellow powder coat inside and out.
- Width 3.25"
- Depth 2.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-4PB-RAL1018
- Zoro # G911157807
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 10.25" |
Width | 3.25" |
Depth | 2.75" |
Details
Finish | RAL 1018 Yellow powder coat inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | PB Enclosure |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5mm); Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A303008LP)
- CARRIER L210-20F Limit Switch (338085-408)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- LEVITON POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 120V1PH 12A (P1040-10S)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- Saginaw Control & Engineering Push Buttons & Indicators