Shop All Push Button Enclosures
Saginaw Control & Engineering
PB Enclosure
Mfr # SCE-2PB-RAL1018
Zoro # G911157562
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75"
- Finish RAL 1018 Yellow powder coat inside and out.
- Width 3.25"
- Depth 2.75"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-2PB-RAL1018
- Zoro # G911157562
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 5.75" |
Width | 3.25" |
Depth | 2.75" |
Details
Finish | RAL 1018 Yellow powder coat inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 In. (30.5mm); Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Description | PB Enclosure |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRORA25)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- WIEGMANN Pushbutton Enclosure, 22mm, 2 Holes, Steel (PBGX2)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- WIEGMANN Enclosure, Push Button (PB9)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- Saginaw Control & Engineering Switches