Shop All Push Button Enclosures
Saginaw Control & Engineering
PB Enclosure
Mfr # SCE-12PBI
Zoro # G911156466
product price: $114.89
/ea
Free Shipping & Returns
$114.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75"
- Width 8.50"
- Finish ANSI-61 gray powder coat inside and out.
- Depth 3.00"
- Standards NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12PBI
- Zoro # G911156466
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 11.75" |
Width | 8.50" |
Depth | 3.00" |
Details
Finish | ANSI-61 gray powder coat inside and out. |
Standards | NEMA Type 4, 12 and Type 13; UL Listed Type 4 and 12; CSA Type 4 and 12; IEC 60529; IP 66 |
Description | PB Enclosure |
Construction | 0.063 In. carbon steel; Continuously welded seams; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is still permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A48H3612SSLP)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JLLN070)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- Saginaw Control & Engineering Switches