Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Swingout Half
Mfr # SCE-90SP36F4
Zoro # G411156454
product price: $481.39
/ea
Free Shipping & Returns
$481.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39.88 in
- Width 30.81 in
- Length 0.85 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90SP36F4
- Zoro # G411156454
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 39.88 in |
Width | 30.81 in |
Length | 0.85 in |
Depth | 0.85" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Application | Panels are available full length and half length and can be mounted on either side of the enclosure. Panels have 0.104" carbon steel support frames and concealed hinges to allow the panel to swing completely out of the enclosure. Mounting hardware is included. Made from heavy gauge carbon steel. |
Description | Panel, Swingout Half |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10071AA14)
- NATIONAL HARDWARE WIRE CABLE CLAMPS 1/8"" (N248-278)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories