Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Swingout Half
Mfr # SCE-72SP30F4
Zoro # G511153629
Free Shipping & Returns
$373.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.88 in
- Width 24.81 in
- Length 0.85 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72SP30F4
- Zoro # G511153629
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30.88 in |
Width | 24.81 in |
Length | 0.85 in |
Depth | 0.85" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Application | Panels are available full length and half length and can be mounted on either side of the enclosure. Panels have 0.104" carbon steel support frames and concealed hinges to allow the panel to swing completely out of the enclosure. Mounting hardware is included. Made from heavy gauge carbon steel. |
Description | Panel, Swingout Half |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62815)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SQUARE D Manual Motor Starter, Knob, 4 to 6.3A, 3P (GV2P10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- Saginaw Control & Engineering Enclosure Covers & Accessories