Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Swingout Half
Mfr # SCE-72SP24F4
Zoro # G711153627
product price: $346.69
/ea
Free Shipping & Returns
$346.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30.88 in
- Width 18.81 in
- Length 0.85 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72SP24F4
- Zoro # G711153627
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 30.88 in |
Width | 18.81 in |
Length | 0.85 in |
Depth | 0.85" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Application | Panels are available full length and half length and can be mounted on either side of the enclosure. Panels have 0.104" carbon steel support frames and concealed hinges to allow the panel to swing completely out of the enclosure. Mounting hardware is included. Made from heavy gauge carbon steel. |
Description | Panel, Swingout Half |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3625)
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories