Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Swingout Full
Mfr # SCE-90SP36F3
Zoro # G711156437
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$762.29
Free 30-Day Returns
Key Features
- Height 78 in
- Width 30.81 in
- Length 2 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90SP36F3
- Zoro # G711156437
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 78 in |
Width | 30.81 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Description | Panel, Swingout Full |
Construction | 0.104 In. Carbon Steel. |
Application | Panels are available full length and half length and can be mounted on either side of the enclosure. Panels have 0.104" carbon steel support frames and concealed hinges to allow the panel to swing completely out of the enclosure. Mounting hardware is included. Made from heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- RACO Fixed Position Box Mounting Bracket, NOVAL Accessory, Galvanized steel, Mounting Bracket (9001)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- Saginaw Control & Engineering Enclosure Covers & Accessories