Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Swingout Full
Mfr # SCE-72SP30F3
Zoro # G411153552
product price: $564.79
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$564.79
Free 30-Day Returns
Key Features
- Height 60 in
- Width 24.81 in
- Length 0.85 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72SP30F3
- Zoro # G411153552
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60 in |
Width | 24.81 in |
Length | 0.85 in |
Depth | 0.85" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Construction | 0.104 In. Carbon Steel. |
Description | Panel, Swingout Full |
Application | Panels are available full length and half length and can be mounted on either side of the enclosure. Panels have 0.104" carbon steel support frames and concealed hinges to allow the panel to swing completely out of the enclosure. Mounting hardware is included. Made from heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1032S.30.10)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- Saginaw Control & Engineering Enclosure Covers & Accessories