Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Swing Out
Mfr # SCE-14P1
Zoro # G611153628
product price: $209.79
/ea
Free Shipping & Returns
$209.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 in
- Width 18.13 in
- Length 0.85 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-14P1
- Zoro # G611153628
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 22 in |
Width | 18.13 in |
Length | 0.85 in |
Depth | 0.85" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Panel, Swing Out |
Application | Designed to allow the panel to swing completely out of the enclosure to provide easy access to mounted equipment. Made from heavy gauge steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT265CL-GREEN)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- Saginaw Control & Engineering Enclosure Covers & Accessories