Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Swing Out
Mfr # SCE-1436P1
Zoro # G311157902
product price: $260.69
/ea
Free Shipping & Returns
$260.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22 in
- Width 30.13 in
- Length 0.85 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1436P1
- Zoro # G311157902
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 22 in |
Width | 30.13 in |
Length | 0.85 in |
Depth | 0.85" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Application | Designed to allow the panel to swing completely out of the enclosure to provide easy access to mounted equipment. Made from heavy gauge steel. |
Description | Panel, Swing Out |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 3" - Black (HSEC-300-BK-10PK)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- DETECTION SYSTEMS Infrared Motion Sensor (DS151I)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- Saginaw Control & Engineering Enclosure Covers & Accessories