Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel Support Heavy Duty
Mfr # SCE-90FSHDPS
Zoro # G011155581
product price: $229.89
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$229.89
Free 30-Day Returns
Key Features
- Height 87.25 in
- Width 2.50 in
- Length 1.50 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90FSHDPS
- Zoro # G011155581
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 87.25 in |
Width | 2.50 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Panel Support Heavy Duty |
Application | Available in pairs to mount panels when heavy equipment is installed on the panels. Panel mounting studs are adjustable so a panel of any height can be mounted. Used in place of individual supports. Mounting hardware furnished with enclosures. Made of heavy gauge steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO53V02)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- Saginaw Control & Engineering Enclosure Covers & Accessories