Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel Support Heavy Duty
Mfr # SCE-60FSHDPS
Zoro # G111157737
product price: $148.19
/ea
Free Shipping & Returns
$148.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 57.25 in
- Width 2.50 in
- Length 1.50 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60FSHDPS
- Zoro # G111157737
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 57.25 in |
Width | 2.50 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Panel Support Heavy Duty |
Application | Available in pairs to mount panels when heavy equipment is installed on the panels. Panel mounting studs are adjustable so a panel of any height can be mounted. Used in place of individual supports. Mounting hardware furnished with enclosures. Made of heavy gauge steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- Saginaw Control & Engineering Enclosure Covers & Accessories