Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Mod End
Mfr # SCE-MOD84FTPT
Zoro # G411154559
product price: $325.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$325.59
Free 30-Day Returns
Key Features
- Height 84 in
- Width 18.25 in
- Length 1 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MOD84FTPT
- Zoro # G411154559
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 84 in |
Width | 18.25 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Panel |
Color | Gray |
Finish | Powder Coated |
Description | Panel, Mod End |
Application | Designed to serve as a barrier between two modular enclosure sections. Also can be used to provide a lower profile sealed cover for the open end of a modular enclosure. Mounting holes. Gasket and mounting hardware is included. Made of heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- POWERZONE Cord Ext Ac 14/3Spt-3X6Ft Bge (OR681506)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- Saginaw Control & Engineering Enclosure Covers & Accessories