Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Mod End
Mfr # SCE-MOD8424EPT
Zoro # G311153669
product price: $486.09
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$486.09
Free 30-Day Returns
Key Features
- Height 84 in
- Width 24 in
- Length 2.50 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MOD8424EPT
- Zoro # G311153669
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 84 in |
Width | 24 in |
Length | 2.50 in |
Depth | 2.50" |
Details
Item | Panel |
Color | Gray |
Finish | Powder Coated |
Description | Panel, Mod End |
Application | Designed to provide a sealed cover for the open end of a modular enclosure. Provides additional wiring space along the side of the enclosure. Gasket and mounting hardware is included. Made of heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO1)
- GROTE Electromagnetic Flasher (44810)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- Saginaw Control & Engineering Enclosure Covers & Accessories