Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Mod End
Mfr # SCE-MOD72FTPT
Zoro # G911153410
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$296.29
Free 30-Day Returns
Key Features
- Height 72 in
- Width 18.25 in
- Length 0.38 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MOD72FTPT
- Zoro # G911153410
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 72 in |
Width | 18.25 in |
Length | 0.38 in |
Depth | 0.38" |
Details
Item | Panel |
Color | Gray |
Finish | Powder Coated |
Application | Designed to serve as a barrier between two modular enclosure sections. Also can be used to provide a lower profile sealed cover for the open end of a modular enclosure. Mounting holes. Gasket and mounting hardware is included. Made of heavy gauge carbon steel. |
Description | Panel, Mod End |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Saginaw Control & Engineering Enclosure Covers & Accessories