Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Mod End
Mfr # SCE-MOD72EPT
Zoro # G411153545
product price: $405.79
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$405.79
Free 30-Day Returns
Key Features
- Height 72 in
- Width 18 in
- Length 2.50 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MOD72EPT
- Zoro # G411153545
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 72 in |
Width | 18 in |
Length | 2.50 in |
Depth | 2.50" |
Details
Item | Panel |
Color | Gray |
Finish | Powder Coated |
Description | Panel, Mod End |
Application | Designed to provide a sealed cover for the open end of a modular enclosure. Provides additional wiring space along the side of the enclosure. Gasket and mounting hardware is included. Made of heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 125/250V AC Contact Rating (6X292)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- Saginaw Control & Engineering Enclosure Covers & Accessories