Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, IMS Dead Front
Mfr # SCE-DF2010
Zoro # G811156498
product price: $465.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Height 73.75 in
- Width 35.63 in
- Length 0.83 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF2010
- Zoro # G811156498
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 73.75 in |
Width | 35.63 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Panel, IMS Dead Front |
Application | Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure. |
Notes | Not intended for use behind main door in conjunction with a Flange mount Disconnect or Circuit Breaker. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- GE Circuit Breaker Enclosure, TE, 3 Spaces, 150A, Main Circuit Breaker (TE150S)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- Saginaw Control & Engineering Enclosure Covers & Accessories