Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, IMS Dead Front
Mfr # SCE-DF2009
Zoro # G911156572
product price: $438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Height 73.75 in
- Width 31.75 in
- Length 0.83 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF2009
- Zoro # G911156572
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 73.75 in |
Width | 31.75 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Panel, IMS Dead Front |
Application | Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure. |
Notes | Not intended for use behind main door in conjunction with a Flange mount Disconnect or Circuit Breaker. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Saginaw Control & Engineering Enclosure Covers & Accessories