Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, IMS Dead Front
Mfr # SCE-DF2008
Zoro # G111156532
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$412.15
Free 30-Day Returns
Key Features
- Height 73.75 in
- Width 27.75 in
- Length 0.83 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF2008
- Zoro # G111156532
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 73.75 in |
Width | 27.75 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Panel, IMS Dead Front |
Application | Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure. |
Notes | Not intended for use behind main door in conjunction with a Flange mount Disconnect or Circuit Breaker. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- Saginaw Control & Engineering Enclosure Covers & Accessories