Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, IMS Dead Front
Mfr # SCE-DF2006
Zoro # G111156396
product price: $358.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$358.75
Free 30-Day Returns
Key Features
- Height 73.75 in
- Width 19.38 in
- Length 0.83 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF2006
- Zoro # G111156396
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 73.75 in |
Width | 19.38 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Application | Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure. |
Notes | Not intended for use behind main door in conjunction with a Flange mount Disconnect or Circuit Breaker. |
Description | Panel, IMS Dead Front |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH4S5B)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- CANTEX Conduit Outlet Body, PVC, LL, Conduit Outlet Hub Size: 3/4" (5133661)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Saginaw Control & Engineering Enclosure Covers & Accessories