Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, IMS Dead Front
Mfr # SCE-DF1809
Zoro # G111156419
product price: $374.69
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$374.69
Free 30-Day Returns
Key Features
- Height 65.88 in
- Width 31.75 in
- Length 0.83 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF1809
- Zoro # G111156419
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 65.88 in |
Width | 31.75 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Panel, IMS Dead Front |
Application | Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure. |
Notes | Not intended for use behind main door in conjunction with a Flange mount Disconnect or Circuit Breaker. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- Saginaw Control & Engineering Enclosure Covers & Accessories