Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Filler Galvanized
Mfr # SCE-84FPGALV
Zoro # G411154429
product price: $119.59
/ea
Free Shipping & Returns
$119.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71.69 in
- Width 9.75 in
- Length 0.13 in
- Application Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel.
- Depth 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-84FPGALV
- Zoro # G411154429
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 71.69 in |
Width | 9.75 in |
Length | 0.13 in |
Depth | 0.13" |
Details
Item | Panel |
Application | Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel. |
Description | Panel, Filler Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22-B7-K)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1" W (SR-WG-100-5-BK)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- Saginaw Control & Engineering Enclosure Covers & Accessories