Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Filler Galvanized
Mfr # SCE-72FPGALV
Zoro # G711157328
product price: $105.19
/ea
Free Shipping & Returns
$105.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 in
- Width 9.75 in
- Length 0.13 in
- Description Panel, Filler Galvanized
- Application Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72FPGALV
- Zoro # G711157328
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60 in |
Width | 9.75 in |
Length | 0.13 in |
Depth | 0.13" |
Details
Item | Panel |
Description | Panel, Filler Galvanized |
Application | Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 5/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 5/8 UR-100)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- Saginaw Control & Engineering Enclosure Covers & Accessories