Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front Wall Mount
Mfr # SCE-DF72EL36LP
Zoro # G911157296
product price: $294.19
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$294.19
Free 30-Day Returns
Key Features
- Height 68 in
- Width 32.63 in
- Length 0.83 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF72EL36LP
- Zoro # G911157296
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 68 in |
Width | 32.63 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Notes | Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure |
Construction | 0.075 In. Carbon Steel. |
Description | Panel, Dead Front (Wall Mount) |
Application | Designed for use in Wall Mount Enclosures with SCE concealed hinges; Dead front panels are designed as a fixed depth panel to be mounted directly behind the existing hinged door. This allows space to mount: gauges, meters and push buttons directly behind the front door making them easily visible when mounting them through the main door is not an option. Dead front panels also provide a barrier against incidental contact with live components during routine monitoring or maintenance of equipment; Dead front panels are installed by mounting hinges back to back with the existing door hinge of the enclosure and only adding two additional holes on the latching side of the enclosure to mount the latch brackets. Dead Front panels include quarter turn wing knobs for easy entry to the interior and mounting hardware to maintain the environmental rating of the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Green (28-3425)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1285" Diameter, 60 Volts (8STRREDGPT25)
- AC WORKS 14-50P 4-Prong Range/Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (S1450630-018)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM4-T)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- Saginaw Control & Engineering Enclosure Covers & Accessories