Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front Wall Mount
Mfr # SCE-DF48EL36LP
Zoro # G611157374
product price: $236.09
/ea
Free Shipping & Returns
$236.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44 in
- Width 32.70 in
- Length 0.83 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF48EL36LP
- Zoro # G611157374
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 44 in |
Width | 32.70 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Application | Designed for use in Wall Mount Enclosures with SCE concealed hinges; Dead front panels are designed as a fixed depth panel to be mounted directly behind the existing hinged door. This allows space to mount: gauges, meters and push buttons directly behind the front door making them easily visible when mounting them through the main door is not an option. Dead front panels also provide a barrier against incidental contact with live components during routine monitoring or maintenance of equipment; Dead front panels are installed by mounting hinges back to back with the existing door hinge of the enclosure and only adding two additional holes on the latching side of the enclosure to mount the latch brackets. Dead Front panels include quarter turn wing knobs for easy entry to the interior and mounting hardware to maintain the environmental rating of the enclosure. |
Notes | Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure |
Construction | 0.075 In. Carbon Steel. |
Description | Panel, Dead Front (Wall Mount) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 91 to 150 psi, Standard Action (76055-B00001000-01)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- Saginaw Control & Engineering Enclosure Covers & Accessories