Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front Overlapping Two Door
Mfr # SCE-DF7272
Zoro # G611157275
product price: $607.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Height 66.50 in
- Width 34.40 in
- Length 0.83 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF7272
- Zoro # G611157275
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 66.50 in |
Width | 34.40 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Description | Panel, Dead Front (Overlapping Two Door) |
Construction | 0.075 In. carbon steel. |
Application | Designed for installation into two-door enclosures with overlapping doors, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by detaching door hinge from enclosure and installing swing out panel kit to the existing holes. Hinge is supplied with the enclosure. Made from steel. Kit contains one panel and all hardware for one dead front behind one door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- SEACHOICE Heat Shrink Quick Disconnects, Male, Red, 25 Pack (60281)
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- Saginaw Control & Engineering Enclosure Covers & Accessories