Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front Enviroline Floor Mount
Mfr # SCE-DF72EL72
Zoro # G111157133
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$590.69
Free 30-Day Returns
Key Features
- Height 66.50 in
- Width 31.38 in
- Length 0.83 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DF72EL72
- Zoro # G111157133
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 66.50 in |
Width | 31.38 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Application | Designed for installation into Enviroline Series Two-Door Floor-Mounted enclosures with center channel, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by detaching door hinge from enclosure and installing swing out panel kit to the existing holes. Hinge is supplied with the enclosure. Made from steel. Kit contains one panel and all hardware for one dead front behind one door. |
Description | Panel, Dead Front (Enviroline Floor Mount) |
Construction | 0.075 In. carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 70A, 600V AC, Non-Indicating (TRS70R)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- Saginaw Control & Engineering Enclosure Covers & Accessories