Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front ELJ & CH
Mfr # SCE-DFJ1614
Zoro # G611157299
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.50 in
- Width 12.50 in
- Length 0.08 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DFJ1614
- Zoro # G611157299
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 14.50 in |
Width | 12.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Application | Designed for installation into Enviroline Series junction enclosures and continuously hinged junction enclosures, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by drilling hole in the side of the enclosure. |
Construction | 0.075 In. Carbon Steel. |
Description | Panel, Dead Front (ELJ & CH) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- ALL-SOURCE 20 Ft. 16/3 Landscape Extension Cord (OU-JTW163-20X-GR)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- Saginaw Control & Engineering Enclosure Covers & Accessories