Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front ELJ & CH
Mfr # SCE-DFJ1412
Zoro # G911157326
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.50 in
- Width 10.50 in
- Length 0.08 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DFJ1412
- Zoro # G911157326
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12.50 in |
Width | 10.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Description | Panel, Dead Front (ELJ & CH) |
Application | Designed for installation into Enviroline Series junction enclosures and continuously hinged junction enclosures, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by drilling hole in the side of the enclosure. |
Construction | 0.075 In. Carbon Steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- Saginaw Control & Engineering Enclosure Covers & Accessories