Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Panel, Dead Front ELJ & CH
Mfr # SCE-DFJ1210
Zoro # G911157333
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.50 in
- Width 8.50 in
- Length 0.08 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DFJ1210
- Zoro # G911157333
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10.50 in |
Width | 8.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Panel |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Construction | 0.075 In. Carbon Steel. |
Application | Designed for installation into Enviroline Series junction enclosures and continuously hinged junction enclosures, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by drilling hole in the side of the enclosure. |
Description | Panel, Dead Front (ELJ & CH) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Snap In Cable Holder (62409-10)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories